KYOTO TOOL (KTC) Air Impact Driver

Sebelum PPN:
Rp4.899.900
Spesifikasi
Bit Insertion Port (mm)6.35
Capacity Screw Dimension (mm)5
Air Consumption (m³/minute)0.31
ExhaustDownward
Hose Intake PortNPT1/4
Maximum Tightening Torque (N m)35
No-load Speed (minute)10000
Working Air Pressure Range (MPa)0.62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Small type, lightweight mini type.
- Adopting 2-hit per rotation type double-hammer mechanism, it is less vibration and is friendly to bolts and nuts.
- Adopting a composite raw material (special reinforced resin) in the housing, realizing lightweight/high strength/high durability.
- Adopting a teething throttle which has an adjustable rotation by the pulling condition of trigger.
- Adopting a left/right switching lever which can operate with one hand either right or left.
Use
- Bolt, nut loosening/tightening work.

Ulasan Produk

Tidak ada ulasan