WTB Air Hose Duster Gun Set (Semprotan Angin Kompresor)

Sebelum PPN:
Rp1.499.900 - Rp2.099.900
Spesifikasi
Nozzle Opening Dia. (mm)3
Nozzle Mounting PortG1/8
Finish MaterialPloyurethane, special thread, aluminum die cast
Hose Mounting PortG1/4
Maximum Working Pressure (MPa)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- By winding a special thread around a conventional coil hose, strength is increased to oil resistance, heat resistance, etc., so that slip during work is improved.

Ulasan Produk

Tidak ada ulasan