NAKAGAWA CHEMICAL After-Glow Luminous Adhesive Tape (Lakban Reflektif / Stiker Reflektor)

Sebelum PPN:
Rp1.399.900 - Rp2.699.900
Spesifikasi
ColorLight Yellow Green
Viscosity (N/mm)6/25
Finish MaterialBase material: Polyester based resin, Adhesive: Acrylics
Tensile Strength (N/mm)58/15
Thickness (µm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Optimum for line tape since it is in line tape form.
- Since adhesive processed, can be pasted immediately.
- Since it absorbs light and emit light in the dark, evacuation guidance at power outage can be performed safely.
- Eisible even after 2 hours in the light absorbing state.
Use
- Evacuation guidance sign at power outage.

Ulasan Produk

Tidak ada ulasan