SUGATSUNE Adjustable One Way Torque Hinge

Sebelum PPN:
Rp2.099.900
Spesifikasi
Total Length (mm)55
Width (mm)60
Thickness (mm)7.5
Threaded Hole Number4
Finish MaterialBracket: Zinc Alloy, Cap: Polypropylene(PP)
Hole Dia. (mm)5.4
Torque (N m)0 to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Attach so that the shaft centers are level and not displaced.
- Separately install a stopper to prevent opening/closing outside of the range of motion.
Feature

- A torque hinge where torque is only generated in one direction.
- As torque in the opposite direction is not generated, this makes it possible to smoothly operate a door, etc.
- The torque can be adjusted in a range between 0 to 10N/m.
Use

- Doors on medical equipment and FA/OA equipment.

Ulasan Produk

Tidak ada ulasan