Panduit Adhesive Backed Mount for Cable Tie (Penahan Kabel Ties)

Sebelum PPN:
Rp449.900 - Rp999.900
Spesifikasi
ApplicationFor Indoor
Working Temperature Range (°C)-60 to 115
Finish MaterialHeat Resistant Nylon 66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- The umbrella shaped design prevents dust and moisture from entering.
- Since the occupied area is small, it can be attached to an edge of a panel or a part curving a little.
- Attachment is easy with one push.
- Mount that requires no screw.
- Since it can be attached to hole diameters and panel thicknesses of a wide range of sizes, it can correspond to many applications and reduce the number of parts.
Use

- For fixing of wire harnesses, tubes, hydraulic hoses, etc. for automobiles, railways, ships, etc.

Ulasan Produk

Tidak ada ulasan