HATAYA Hose 2 Way Mac Reel (Selang Angin / Selang Gulung Otomatis)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Hose Inner Dia. x Outer Dia. (mm)6.5x10
Total Hose Length (m)8
Primary Mounting SideHC-2P
Secondary Mounting SideHC-2RO
Finish MaterialMain Body: ABS resin, Hose: Knitting yarn reinforcement polyurethane with 1B blading
Rated Current (A)8
Rated Voltage (V)AC100
SpecificationsOutlet with Dust Cover
Wire Specification Thickness (mm[[UE2]])2
Working Pressure (MPa)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- 2 types of reel(4-pin plug + air)are made available in one body.
- Automatic retraction enables smooth using.
- A ratchet type stopper which surely stops with a certain length.
- Up to 85° swinging is possible.

Ulasan Produk

Tidak ada ulasan