UNIOR Extension Bar 1/2inch

Sebelum PPN:
Rp389.900 - Rp739.900
Spesifikasi
Square Part (inch)1/2
Size d1 (mm)16.8
Size d2 (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium flex chrome vanadium steel
- Drop forged, entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Polished head
- Made in accordance to the ISO 3315-B (accessories) and ISO 2725-1B (sockets) standards
Advantages:
- Tool weight is marked on each tool
- Switching sockets and accessories requires use of specific tool (Art. 1111)
- Sockets and accessories with side holes
Caution!
- Switching sockets and accessories must be carried out in a previously secured or safe area

Ulasan Produk

Tidak ada ulasan