SATA Insulated Screwdriver Slotted G-Series VDE (Obeng Insulasi)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp189.900
Spesifikasi
Size (mm)3.0
Shank Length (mm)100.0
Overall Length (mm)188.0
Max. Handle Diameter (mm)25.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ergonomic dual material (PP+TPR) handle for comfort and strength. Oil and solvent resistant
- Meet DIN standard and GS/ VDE certified
- Individually tested to 10,000 volts and rated up to 1000 volts for safety
- Blade is made of high performance Chrome Vanadium Molybdenum alloy steel, fully harden and tempered for superior strength and durability

Ulasan Produk

Tidak ada ulasan