IRWIN Wide Locking C Clamp

Sebelum PPN:
Rp1.799.900
Spesifikasi
MaterialNickel chrome vanadium
Maximum Opening (mm)190
Maximum Width (mm)260
Minimum Width (mm)55
Overall Length (mm)445

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is deeper than a normal C clamp and is convenient when you want to avoid deep objects and obstacles. It is also ideal for car body repair. Comes with a hex key control function that allows fine adjustment of grip with screw bolts.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait