IKURA Welding Mask (Helm Las)

Sebelum PPN:
Rp12.999.900
Spesifikasi
After Shading# 5 to # 13
Before Shading# 3.5
Power Supply (V)Solar battery + lithium battery (CR2450x2) (replaceable)
Return Time AdjustmentEarly-Slow (11-step adjustment)
Sensitivity AdjustmentHigh-Low (11-step adjustment)
Shading Speed (s)1/25000
Wide Field Of View (mm)W107xH74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A side window type with a wide field of view and excellent workability. Uses a 5-point fixed headband. With plasma cutter mode & grinder mode function. It can also be used as a protective surface by lifting the welded surface.
For hand rod welding and low current TIG welding.

Ulasan Produk

Tidak ada ulasan