Tesa Tape Universal Aluminum Tape

Sebelum PPN:
Rp369.900
Spesifikasi
Adhesive Strength (N/10mm)9
Adhesive Strength (N/mm)9.0/10
ColorSilver
Length (m)50
MaterialBase material: Aluminium foil , Adhesive: Acrylic
Operating Temperature Range (°C)-40 to 160
Tensile Strength (N/10mm)40
Tensile Strength (N/mm)40/10
Thickness (mm)0.09
TypeGlossy
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Can be rewound lightly. It can be used for a long time. Has excellent gas barrier properties against humidity and steam. The base material aluminum has high conductivity and thermal conductivity.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait