SAXIN Ultra High Molecular Weight Polyethylene Tape

Sebelum PPN:
Rp2.399.900 - Rp27.999.900
Spesifikasi
Adhesive Strength (N/10mm)7
Adhesive Strength (N/25mm)17.5
Adhesive Strength (N/mm)44387
MaterialBase material: Ultra high molecular weight polyethylene , Adhesive: Acrylic
Operating Temperature Range (°C)0 to 80
Paper Tube Size (mm)90
Ribbon Cutting ConditionsScissors and utility knife
Weather ResistanceNone
Writable Or NotNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has excellent wear resistance, low friction resistance, impact resistance, and mold release resistance. Due to its excellent wear resistance and low friction, it can be widely used as a sliding member. Newlite adhesive tape is an industrial tape based on ultra-high molecular weight polyethylene. It is an antistatic type.

Ulasan Produk

Tidak ada ulasan