TRUSCO TSUG Type Light-Duty Boltless Shelving Utility Type

Kondisi Barang:
Sebelum PPN:
Rp5.699.900 - Rp8.999.900
Spesifikasi
Effective frontage (mm)855
Equal Load Capacity (kg/stage)100
Frontage (mm)900
Height (mm)1800
Maximum Load Capacity (kg/unit)1000
Number of shelves (stages)5
Shelf board adjustment pitch (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
When it becomes a concentrated load, the load capacity is halved. Be sure to distribute the load evenly before use. It cannot be used only with the connected type.
Feature
It can be used not only as a lightweight shelf in factories and warehouses, but also for various purposes such as storing files and cardboard in offices and offices. You can add shelves with the TSUG shelf board set. Boltless structure that does not use any bolts. It is easy to disassemble and assemble, and the work time can be greatly reduced. Since the shelf board is a split shelf system, it is lighter than a single shelf and easy to assemble and handle. You can freely adjust and change the shelf level according to the stored items at a small pitch of 30 mm. If the height and depth are the same, they can be connected. In addition, cost can be reduced by using it as a support.

Ulasan Produk

Tidak ada ulasan