GENTOS Tough Body LED Flash Light Bruster

Sebelum PPN:
Rp829.900
Spesifikasi
Body ColorGreen
Brightness (Lm)400
Drop Durability (m)2
Irradiation Distance (m)177
Light source colorWhite
MaterialBody: ABS resin
Maximum Lighting Time (hour)4.5 (in strong mode)
Outer Diameter (mm)30
Overall Length (mm)155
Power Supply (V)AA alkaline batteriesx2 (included)
Protection ClassIP68 (dustproof 2m waterproof)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Never look directly at the light source as it is dangerous.
Feature
A site with a harsher work environment than usual.
It is compact and lightweight, yet has a brightness of 400 lumens. A clip is attached to the back, making it convenient to carry. It is dustproof and 2m waterproof at the IP68 level.

Ulasan Produk

Tidak ada ulasan