DOGYU Hammer T (Martil / Palu)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Head Diameter (mm)92
Head Length (mm)13
Materialhead , shaft , grip
Overall Length (mm)1030

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a head shape that can be percussed at 3 points. You can easily measure the size of cracks and the pitch of repair material injection holes on the scale. At the shooting site, you can take a picture by putting it in a picture as an index of size.

Ulasan Produk

Tidak ada ulasan