Sakuragawa Pump Submersible (Pompa Celup)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Caliber (mm)50
Current (A)6.2
Output (kW)0.4
Discharge Rate (L/minute)100
Overall Height (mm)364
Overall Length (mm)194
Overall Width (mm)194
Power Cord Length (m)5
Power Supply (V)Single-phase 100
Total Head (m)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has a vortex structure that is resistant to clogging and wrapping. Easy to disassemble and assemble, and easy to maintain. The impeller has a wear-resistant design, such as FCD450, which is resistant to wear, and special synthetic rubber is used for the main part.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait