Sakuragawa Pump Submersible Automatic for Bottom Water (Pompa Celup)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Caliber (mm)50
Current (A)6.2
NETIS Registration NumberNo. KK-130042-A
Discharge Rate (L/minute)110
Output (kW)0.4
Overall Height (mm)364
Overall Length (mm)194
Overall Width (mm)194
Power Cord Length (m)5
Power Supply (V)Single-phase 100
Total Head (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The water level is controlled by a flexible capacitive sensor. The pump itself considers and controls the water level control according to the situation. A minimum starting water level of about 10 mm has been achieved with an operating water level of 2 mm or less. The impeller has a wear-resistant design, such as FCD450, which is resistant to wear, and special synthetic rubber is used for the main part.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait