DESCO Statshield

Sebelum PPN:
Rp879.900
Spesifikasi
Horizontal (mm)152
Thickness (mm)0.0762
Vertical (mm)229

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For transportation and packaging of electronic boards.
Metal Inn is the most commonly used type of antistatic shielding bag. 40% translucent for easy visibility of the contents. With complete static electricity shielding that suppresses the generation of frictional electricity, even if the contents move inside the bag, they will not have static electricity.

Ulasan Produk

Tidak ada ulasan