BAHCO Stainless Slip Nose Pliers

Sebelum PPN:
Rp3.199.900
Spesifikasi
A (mm)28
MaterialStainless Steel (AISI 420) , Grip: PVC
Overall Length (mm)200
Thickness (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For work environments where rust and contamination caused by rust are strictly prohibited. Ideal for food, chemical, chemical factories, clean rooms and production factories/equipment maintenance.
We use high-grade stainless steel (AISI 420) that has been approved for use by the German Federal trademark "EDEL STAHL ROST FREI". High corrosion resistance. Supports auto crepe.

Ulasan Produk

Tidak ada ulasan