KG Spur Gear 32mm

Sebelum PPN:
Rp259.900 - Rp459.900
Spesifikasi
Hub Length (mm)10
Module2
Overall Length (mm)32
Pressure Angle (°)20
ShapeB1
Tooth ProfileNormal teeth
Tooth Width (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A spur gear that is easy to perform additional machining. The part number H at the end is induction hardened on the teeth. It is a small precision gear.
Used for general industrial machinery, medical equipment, and food machinery.

Ulasan Produk

Tidak ada ulasan