OBAND Rubber Band Silicone Clairs (Karet Gelang)

Sebelum PPN:
Rp1.199.900 - Rp1.499.900
Spesifikasi
Count# 16
Cutting Width (mm)1.1
Folded Diameter (mm)60
Materialsilicone rubber
Packaging FormBag with zipper
Thickness (mm)1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is a rubber band made of silicone rubber, it is more resistant to ultraviolet rays and heat than general natural rubber bands and is less likely to deteriorate. There is less concern about rubber allergies, and there is no annoying rubber odor. It does not deteriorate even outdoors and can be used continuously for a long period of time. Has excellent weather resistance and heat resistance. Migration: Does not contaminate the product, can be bundled and stored for a long period of time, and there is no concern about deterioration. Heat resistance: Can be used in high temperature environments. Decorative: Beautiful transparent colors provide gorgeous decoration.

Ulasan Produk

Tidak ada ulasan