KAWAMOTO Pump Submersible Sea Water (Pompa Celup)

Sebelum PPN:
Rp28.999.900 - Rp35.999.900
Spesifikasi
MaterialImpeller: Resin , Main shaft: Titanium (wetted part) , Casing: resin
Maximum Pump Water Depth (m)5
MotorDry submersible motor (built-in auto cut), single-phase 100V, three-phase 200V, synchronous rotation speed 3000mim-1
Overall Height (mm)513
Overall Width (mm)318
Power Cord Length (m)6
Power Supply (V)Single-phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For intake and circulation of seawater. Titanium is used for the metal part of the wetted part and resin is used for the pump part, which is resistant to corrosion, lightweight and easy to handle. Resin parts that require strength, such as impellers and casings, use reinforced resin containing glass fiber. The pump is a vortex type, and the impeller uses a single-sided open impeller that prevents foreign matter from clogging, and has excellent foreign matter passage performance. The double shaft seal prevents water from entering the motor.
For seawater. For seafood farms, processing plants, and various types of miscellaneous drainage.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait