YAMATO COUPLING Screw Air Hose

Sebelum PPN:
Rp1.199.900 - Rp1.799.900
Spesifikasi
Coil Diameter (mm)65
ColorYellow
Fluid UsedAir
Hose Inner Diameterxouter Diameter (mm)5x8
Inner Diameter (mm)5
MaterialPolyurethane resin
Maximum Working Pressure (MPa)0.8
Operating Temperature Range (°C)-5 to 60
Outer Diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Comes with a patented button coupling. It is hard to break and has excellent wear resistance, elasticity and flexibility.

Ulasan Produk

Tidak ada ulasan