CATEYE Safety Light Wearable mini HB

Sebelum PPN:
Rp369.900
Spesifikasi
ColorRed
Depth (mm)17
Height (mm)39
MaterialLens: PMMA , Rubber body: Silicon rubber , Clip part: PA6 (nylon resin)
Operating Timelighting 60 hours, rapid flashing 140 hours, slow flashing 550 hours
Power Supply (V)Button battery CR2032 (1) included
Rubber Band Mounting Rangeφ26 to φ31.8
Width (mm)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Since the product uses magnets, there is a risk of magnetism affecting the pacemaker. If you have a pacemaker, please do not use this product. This product has a rainproof structure and cannot be used underwater. If you accidentally swallow the battery, consult a doctor immediately. Do not use a damaged rubber band.
Feature
As a safety light that attaches to a helmet and informs the surroundings of its existence when working in the dark. Installed on stairs and handrails using a magnet/rubber band, as a marker to prevent falling. Wrap it around a tool with a rubber band as a marker to prevent loss.
It is a safety light that can be attached to a helmet to inform the surroundings of its existence. It can be attached to clothes and various places using the attached clip and rubber band.

Ulasan Produk

Tidak ada ulasan