CONDOR Sapu Karet (Rubber Broom)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp519.900
Spesifikasi
Length (mm)645-1015
MaterialHandle: Aluminium pipe (φ approx. 19mm/16mm) , Instep: PP , Rubber: Synthetic rubber
rubber typeElastic pattern
TypeRubber
Width (mm)330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A rubber type with an elastic pattern that can handle everything from sweeping to draining. It is a soft elastic foam rubber material like a sponge and is ideal for removing hair on smooth floors such as P tiles. You can also easily remove water.
Cleaning and draining mainly indoors such as P tiles and wooden floors. For cleaning hair (hairdressing and beauty shop), fine dust, cotton dust, etc. For places with a lot of hair, cotton dust, paper, etc.

Ulasan Produk

Tidak ada ulasan