Nitoms Repair Tape (Lakban Perbaikan)

Sebelum PPN:
Rp109.900 - Rp149.900
Spesifikasi
Adhesive Strength (N/mm)44357
ColorTransparent Type
Length (m)2
Operating Temperature Range (°C)-20 ~ 80
Tensile Strength (N/mm)17.3/10
Thickness (mm)0.18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not use it for things related to safety.
Feature
As it is a transparent type, it is inconspicuous. It is hard to tear and has excellent durability and weather resistance. Water resistant, flexible and dense. Emergency repair of gardening supplies and glass, repair of vinyl products. Repair of bath products and plastics, protection of furniture hangnail, etc.

Ulasan Produk

Tidak ada ulasan