YUEI Press Caster (PM Seriese)

Sebelum PPN:
Rp549.900 - Rp739.900
Spesifikasi
Allowable Load (daN)200
Allowable Load (kgf)204
Boss Width B (mm)56
Mounting Height H (mm)198
Mounting Hole Diameter P (mm)11
Mounting Pitch X (mm)94
Mounting Pitch X x Y (mm)94x94 (87x87)
Mounting Pitch Y (mm)94 (87)
Mounting Seat A (mm)120
Mounting Seat B (mm)120
Wheel Diameter D (mm)150
Wheel Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Flexible
Feature
With its unique design, it has achieved a mileage that is more than three times that of general casters made by Yuei. Excellent operability with a light starting force Starting load reduced by about 30% (compared to conventional products)
Use
For trolleys that want to move heavy objects lightly.

Ulasan Produk

Tidak ada ulasan