GEDORE Combination Pliers Power (Tang Jepit Kombinasi)

Sebelum PPN:
Rp689.900 - Rp999.900
Spesifikasi
Cutting Ability (mm) Piano Wireφ1.6
Cutting Ability (Piano Wire) (mm)1.6
Fall Prevention String Mounting HoleNone
HandleMulti-component
MaterialSpecially treated tool Steel , Grip: Multi-component

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For pinching, cutting, pinching, and twisting iron wires.
It is easy to apply force with the blade of the optimum cutting shape and the eccentric rivet bearing. The burden can be reduced by 35% compared to the normal type. The tip shape makes it easy to grip screws, bolts, pipes, etc. The hardness of the hardened cutter is about HRC62-64.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait