Dunlop (Safety) Polyethylene Long Gloves (Sarung Tangan)

Sebelum PPN:
Rp199.900
Spesifikasi
ColorTranslucent
EmbossingEmbossing
Food Sanitation LawProducts conforming to the Food Sanitation Law
MaterialBody: Polyethylene , Rubber band stopper: Natural rubber
Middle Finger Length (cm)8
Overall Length (cm)60
Palm Circumference (cm)28
Powder (With/Without)None
SizeFree
Thickness (mm)0.04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cleaning, service industry, food processing, etc.
It is a long type with a total length of 60 cm that can cover up to the shoulder. A rubber band is attached to the cuffs to prevent the gloves from slipping off. Made of polyethylene, which is relatively resistant to oil and chemicals.

Ulasan Produk

Tidak ada ulasan