OKAMOTO Lakban Kain PE No.420 (Solasi / Selotip)

Sebelum PPN:
Rp85.900
Spesifikasi
Adhesive Strength (N/mm)2.92/10
ColorBlack
Length (m)25
Mass (g)150
MaterialBase material: Polyethylene
Tensile Strength (N/mm)35/10
Thickness (micron)120
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This product is a wrapping tape for corrugated cardboard sealing, courier and parcel packing. Do not stick it directly on furniture, walls, glass, car bodies, etc. Please do not stick it directly on the human body. Do not use for electrical insulation. Cleanly remove dust, oil, moisture, etc. from the surface to be pasted. Please keep it in a cool place out of direct sunlight.
Feature
Uses a woven fabric with excellent water resistance. Since it can be easily cut by hand, packing work is easy. High visibility with vivid color variations.

Ulasan Produk

Tidak ada ulasan