Panduit OM3 2 Fiber 1.6mm Jacket Patch Cord Riser LC Push-Pull to LC Push-Pull

Sebelum PPN:
Rp1.399.900 - Rp18.999.900
Spesifikasi
Cable Type (mm)1.6
Cable Bending Radius (mm)minimum 32 (long time minimum 16)
ColorAqua
Connector Insertion Loss (dB)up to 0.25
Flame Retardant GradeRiser (OFNR)
Height (mm)9.02
Hot-Swap Durability (times)500
MaterialFerrule: Zirconia , Boots: Synthetic resin , Housing: Synthetic resin , Duplex clip: Synthetic resin ● Dust cap: Synthetic resin
Minimum Bending Radius (mm)32
Number of Cores2
Outer Diameter (mm)1.6
Working Temperature Range (°C)-20 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The polarity can be changed by removing the clip. Simple design of integrated boots. At the site of high-density LC patch, it can be easily inserted and removed by simply pinching the boot part. (Structure that cannot be pulled out just by pulling the cable)

Ulasan Produk

Tidak ada ulasan