ANSELL Gloves Nitrile Disposable Microflex 93-243 (Sarung Tangan Nitrile Disposable)

Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorLight Blue
EmbossingPalm, fingertips
MaterialNitrile rubber (NBR)
Non-SlipYes
Overall Length (cm)39.5
Powder (With/Without)None
Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A soft and durable nitrile material that is comfortable to wear and provides excellent protection against chemical splashes. The extra long cuff covers up to the elbows for added protection against secondary infections and protects both the product and the worker. The uniquely designed cuff prevents it from falling off. With the roughened palm and fingertips, you can firmly grasp objects. Comes in a plastic bag to enhance product protection.
Automotive related. Handling of chemicals. Food processing and service. Facility management service. Handling of compression presses and tablet manufacturing. Handling of paint/glue gun and spray. Laboratory work, mixing, filling, cleaning. Maintenance and equipment cleaning. Pharmaceuticals and life sciences.

Ulasan Produk

Tidak ada ulasan