Panduit Mini-Com Module, Cat 5e, UTP

Sebelum PPN:
Rp189.900 - Rp219.900
Spesifikasi
CategoryCategory 5E
Compatible CableAWG22-26 single wire or stranded wire
Height (mm)18.06
Horizontal (mm)15.87
Insulator Outer Diameter (mm)Maximum Φ1.52
Operating Temperature Range (°C)-10 to 65
Outer Coating Diameter (mm)Φ5.08 to Φ8.38
Termination ToolEGJT-1 (sold separately)
TypeCAT5E/UTP
Vertical (mm)38.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Designed to meet ANSI/TIA-568-C.2 Category 5E standards. 100% tested to guarantee NEXT performance. The termination cap provides excellent strain relief, controls the bend radius of the cable and holds the wire firmly. Construction is easy due to batch pressure welding.

Ulasan Produk

Tidak ada ulasan