MITSUGIRON Mini Stand

Sebelum PPN:
Rp649.900
Spesifikasi
ColorWhite
Depth (mm)45
Display ContentPlain
Frontage (mm)390
Cold Resistance Temperature (°C)-10
Heat Resistance Temperature (°C)70
Height (mm)550
MaterialStand body: PE , Base (Poly base): PE , Lid for base (Poly base): PE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
The display sticker is sold separately.
Feature
A compact and easy-to-carry sign board. It can also be used for plot maintenance using various stickers. It is made of plastic and does not rust, so it is safe even on rainy days. If you put water or sand in the base, it will become a heavy stone. A set of display stand and base. Easy to install and ready to install.

Ulasan Produk

Tidak ada ulasan