DENZO Natural Fiber Broom Millet (Sapu Serat Alami)

Sebelum PPN:
Rp229.900
Spesifikasi
Length (mm)850
MaterialMillet
Width (mm)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Due to the use of natural materials, there are some variations in size.
Feature
A broom made by bundling the tips of annual grass millet of the Gramineae family. The handle is also made of millet, making it an easy-to-hold and easy-to-use tatami mat.

Ulasan Produk

Tidak ada ulasan