MITSUGIRON Mega Stand

Sebelum PPN:
Rp789.900 - Rp1.199.900
Spesifikasi
Height (mm)930
MaterialPolyethylene (PE)
Width (mm)255

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a convenient stand that can be placed only for guiding people or designating areas where no entry or parking is allowed. You can put water or sand in the base and use it as a weight. (When full: about 4 kg, when full of sand: about 5 kg) Made of resin, it is light and does not rust even when it gets wet in the rain. With a handle that is convenient to carry.

Ulasan Produk

Tidak ada ulasan