NISAKU Masking Tape Holder

Sebelum PPN:
Rp259.900
Spesifikasi
Dimensions (mm)34x108x27
MaterialStainless steel, PP resin, elastomer resin
Maximum Tape Outer Diameter (mm)58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
It cannot be used for anything other than its intended purpose. It cannot be used for an inner diameter of 24.5 mm. When using the spacer, be sure to fit it into the roller part as far as it will go.
Feature
Set the masking tape, press the tape together with the main body against the painting target surface, and attach it to the painting protection surface with the crimping part. By attaching the attached spacer, it is compatible with all types of domestic masking tape manufacturers with inner diameters of 30 mm and 26 mm. A tape holder that enables quick, beautiful and reliable caulking masking work, which is troublesome and time-consuming.

Ulasan Produk

Tidak ada ulasan