SARAYA Dispenser Manual

Sebelum PPN:
Rp629.900
Spesifikasi
Capacity (ml)250
Chemicals UsedHand soap (foam discharge or liquid discharge), hand sanitizer, hand lotion, toilet seat cleaner
Depth (mm)99
Height (mm)203
MaterialBody, cover: PP
Width (mm)79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.
Warning
The chemical bottle is sold separately.
Feature
It is a compact size dispenser that can be installed even in a small space on the sink. If there is A4 size space, it is a compact size that can install 3 dispensers. By changing the optional cartridge bottle for each chemical solution, it is compatible with five chemicals: hand soap (foam discharge or liquid discharge), hand sanitizer, hand lotion, and toilet seat cleaner.

Ulasan Produk

Tidak ada ulasan