TRUSCO M3 Type Medium-Duty Boltless Shelving (300kg/Shelf) 5 Stages

Kondisi Barang:
Sebelum PPN:
Rp5.299.900 - Rp19.999.900
Spesifikasi
ColorNeo Gray
Equal Load Capacity (kg/stage)300
Maximum Load Capacity (kg/unit)2500
Number of shelves (stages)5
Shelf board adjustment pitch (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
It cannot be used only with the connected type.
Feature
With a boltless structure that does not use any bolts, disassembly and assembly work is easy, and the work time can be greatly reduced. The shelves can be changed at a pitch of 25 mm, and can be freely adjusted and changed. If the height and depth are the same, you can add more. In addition, cost can be reduced by using it as a support. It has an excellent cross-sectional structure and uses C-shaped columns that are resistant to loads and twists from the side. By using a resin base, it will not damage the floor.

Ulasan Produk

Tidak ada ulasan