YOUNGSTOWN Leather Gloves (Sarung Tangan)

Sebelum PPN:
Rp6.999.900
Spesifikasi
ColorBrown
Middle Finger Length (cm)7.5
SizeS
FunctionWaterproof, windproof, fireproof, cut resistant, oil resistant, protective, durable
MaterialNylon
Overall Length (cm)36.5
Palm Circumference (cm)13.5
Slip Prevention MaterialPolyurethane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Gloves for heavy work with excellent durability and comfort.
- Can also be used for detailed work.
- Vibration-proof and impact resistant specification for the fist and palm parts.
- Using high-quality goat leather, they are sewn based on ergonomics.

Ulasan Produk

Tidak ada ulasan