SANKEI Keiflex G3/4

Sebelum PPN:
Rp69.900 - Rp139.900
Spesifikasi
Compatible K-FlexKMS, KMV, KPF, KIC, KIV, KUU, KMB, KIB
Connection Screw S1 (mm)26.4
Dimension A (mm)39.3
Dimension L1 (mm)12
Insertable Cable Maximum Outer Diameter (mm)18
MaterialBody: Zinc alloy die casting
Nominal Diameter of Connecting ScrewG3/4
Operating Ambient Temperature (°C)-20 to 90
Screw CallG3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Okinawa/remote island separate fare
Feature
This is convenient when you want to put out the wiring at 90 °. Since an insulator is attached to the wire opening, it is not necessary to attach an insulating bushing.

Ulasan Produk

Tidak ada ulasan