NIHON CLEAN-TECH Sapu Model Italia (Plastic Broom)

Sebelum PPN:
Rp289.900
Spesifikasi
Length (mm)1350
MaterialHair: PET resin , Handle: steel pipe , Instep: Polypropylene
Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The tip cracking process applied to the tip of the tip allows you to sweep without leaving fine dust or dirt. The iconic head has a shape that can only be found on a flocked broom, giving the tip a moderate elasticity. The length is as long as 1350 mm, and even tall people can sweep in a comfortable posture.

Ulasan Produk

Tidak ada ulasan