NICHIFU Insulating Coating Pressure Bonding Sleeve

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp319.900
Spesifikasi
ColorTransparent
Compatible ToolsNH5/NH32
Inner Diameter (mm)1.4
Insulator MaterialPolyvinyl chloride
Outer Diameter (mm)2.6
Overall Length (mm)24
Sleeve MaterialOxygen-free copper tubing (electro-tin plated)
Terminal MaterialOxygen-free copper (electro-tin plated)
Wire Gauge Range (AWG)22-18
Wire Gauge Range (mm²)0.3-0.75 (Stranded Wire)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Both sides are widened, making it easy to insert electric wires. A combination of insulating coatings for crimp sleeve butt.

Ulasan Produk

Tidak ada ulasan