Panduit Hook & Loop Strip Band (Perekat Velcro)

Sebelum PPN:
Rp569.900
Spesifikasi
ColorMaroon
Length (mm)457
Loop Tensile Strength (N)222N
MaterialTable: Nylon , Back: Polypropylene (PP)
Maximum Binding Diameter (mm)127φ
Operating Temperature Range (°C)-17 to 50
Tensile Strength (N)222
Thickness (mm)2.5
Width (mm)19.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
To secure the specified loop tensile strength, stack 50 mm or more.
Feature
It is a UL certified product. High quality cables such as communication cables and fiber optic cables can be bundled without overtightening. It's easy to remove and reuse, so you can quickly move, add, or change cables. It is a roll with perforations and can be easily cut by hand.

Ulasan Produk

Tidak ada ulasan