JOHNAN High Performance Liquid Absorbents Aaburatoru Blue (Lap Penyerap)

Sebelum PPN:
Rp5.999.900
Spesifikasi
ColorBlue
Length (m)30
MaterialPolypropylene (PP)
Thickness (mm)3
Width (mm)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please store and dispose of it according to the properties of the absorbed oil and liquid. Please follow local waste disposal regulations when disposing.
Feature
For oil and water. Ideal as a mat for aisles and around machines.
There are perforations every 400 x 500 mm, so you can cut without using a knife. Since the surface is hard-finished, it is convenient for use in places with heavy traffic. As it is colored, it is convenient for separating the workplace and the aisle. Since it is colored, it contributes to the "visualization" of 5S by clearly indicating the passage and workplace.

Ulasan Produk

Tidak ada ulasan