Vessel Hex Head Screwdriver with 10 Bit (Obeng)

Sebelum PPN:
Rp339.900
Spesifikasi
Bit Insertion Part (mm)6.35
Bits(-) 4, (-) 6, (+) 1, (+) 2, (+) 3, H2.5, H3, H4, H5, H6x25.4mm
Cutting Edge(-) 4, (-) 6, (+) 1, (+) 2, (+) 3, H2.5, H3, H4, H5, H6
Grip Diameter (mm)28.5
MaterialShaft: Special steel Grip: Cellulose acetate resin
Overall Length (mm)213
Set Contents (book)10
Shaft Length (mm)100
Weight (g)With magnet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please check the correct usage, size and usage before use. Be careful of short circuits and electric shocks during electrical work. Overload can damage or injure the screws. Please be careful of children when storing at home.
Feature
A hex driver set with 10 bits. The tip of the screwdriver (bit holder) uses a new chuck that is easy to attach and remove, so the bit does not fall out even in narrow spaces, so you can work with peace of mind. With a magnet, you can catch the screw firmly. The grip uses environmentally friendly "plant materials". Comes with a bit belt to prevent bit storage and loss. In addition to the included replacement bit, a commercially available 6.35 mm short bit can also be used.
For tightening and loosening hexagon socket head cap screws, Phillips screws, and slotted screws used in bicycles, motorcycles, and various machines.

Ulasan Produk

Tidak ada ulasan