FURUTO Heavy Duty Cloth Tape

Sebelum PPN:
Rp139.900 - Rp289.900
Spesifikasi
Adhesive Strength (N/mm)25-Nov
Length (m)25
MaterialBase material: rayon, Polyethylene , Adhesive: Natural rubber
Maximum Tape Outer Diameter (mm)130
Paper Tube Size (mm)7.62
Ribbon Cutting ConditionsCan be cut by hand
Tensile Strength (N/mm)160/25
Thickness (mm)0.32
Width (mm)50
WritableOil-based pen allowed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A strong adhesive and highly durable type that can be firmly attached to concrete, Braille tiles, and rubber sheets. It has excellent weather resistance due to special laminating and special adhesive, and there is little adhesive residue.
Temporary fixing/fixing/repair.

Ulasan Produk

Tidak ada ulasan