Panduit Heat Shrink Thin Adhesive Kit

Sebelum PPN:
Rp3.099.900
Spesifikasi
ColorBlack
Inner Diameter Before Shrinkage (mm)4.7, 6.4, 9.5, 12.7, 19.1, 25.4
Length (mm)152
MaterialPolyolefin with adhesive
Operating Temperature Range (°C)-55 to 110
Set Contents4.7x14pcs, 6.9x12pcs, 9.5x10pcs, 12.7x6pcs, 19.1x3pcs, 25.4x2pcs
Shrinkage Rate0.5
Shrinkage Rate (%)33
Shrinkage Temperature (°C)127
Withstand Voltage600V
Withstand Voltage (V) 600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A highly flexible heat-shrinkable tube with an adhesive on the inner wall to protect the product from moisture and corrosion. A kit box containing a small amount of each size. Suitable for use at cable and connector connections. It is equivalent to UL224VW-1.

Ulasan Produk

Tidak ada ulasan