KG Ground Spiral Miter Gears

Sebelum PPN:
Rp1.799.900 - Rp3.599.900
Spesifikasi
Pressure Angle (°)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Avoid meshing with tooth-cut products and other products, and use between our company and dental research products. In order to customize with high precision, be sure to use a scroll chuck to make the runout of the hole surface of the product as close to 0 as possible. (Target within 0.003 mm)
Feature
Ideal for high-speed driving. Compared to tooth-cut products, it can rotate at high speed and is quieter. After induction hardening of the teeth, polishing is applied to finish with high precision. Bending strength and tooth surface strength are improved by 20% or more compared to gear cut products. It can be customized with high precision. Emphasis is placed on maintaining accuracy and workability during additional machining by the customer, and the outer circumference of the hub and the outer circumference of the tooth tip are polished. Since the outer circumference of the tooth is chamfered parallel to the axis, it can be chucked with high accuracy.
Used for general industrial machinery, food machinery, medical equipment, etc.

Ulasan Produk

Tidak ada ulasan