BLACK+DECKER Cordless Drill Driver GoPak

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900
Spesifikasi
Number Of Clutches11 (including drill mode)
Battery Voltage (V)10.8
Charging Time (minute)120
Chuck Capacity (mm)1-10
Maximum Tightening Torque (N m)26
No Load Speed (rpm)0-550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For drilling holes in wood and iron and tightening screws.
It uses a GoPak battery that can also be used to charge mobile devices such as smartphones. A lightweight and compact body that facilitates detailed work. It is equipped with a clutch that can be switched in 11 stages.

Ulasan Produk

Tidak ada ulasan